

COOPER BEARING
COOPER BEARING
03BCP380MGRLAB
COOPER BEARING COOPER BEARING
Description
03BCP380MGRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 380MM
Pillow Block Bearing; 8 Bolt Pillow Block; 380MM Bore; 559MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 780MM Minimum Bolt Spacing; 832MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
03BCP380MGRLAB
BDI #
24715566
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP380MGRLAB/p/24715566
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1704.78
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
42 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 380M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
3723.60761
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 380MM Bore; 559MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 780MM Minimum Bolt Spacing; 832MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
11.496 Inch | 292 Millimeter
Bolt Spacing Minimum
30.709 Inch | 780Millimeter
Bolt Spacing Maximum
32.756 Inch | 832Millimeter
Bore
14.961 Inch | 380 Millimeter
Base to Center Height
22.008 Inch | 559 Millimeter
Nominal Bolt Center to Center
31.7 Inch | 805.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh