

COOPER BEARING
COOPER BEARING
03BCP515GRAT
COOPER BEARING COOPER BEARING
Description
03BCP515GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 5-15/16"
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 10" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 21-1/4" Minimum Bolt Spacing; 22-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
03BCP515GRAT
BDI #
24715606
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP515GRAT/p/24715606
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
240.867
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
03 B 515
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
592
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 10" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 21-1/4" Minimum Bolt Spacing; 22-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
6.299 Inch | 160 Millimeter
Bolt Spacing Minimum
21.25 Inch | 539.75Millimeter
Nominal Bolt Center to Center
22 Inch | 558.8 Millimeter
Bolt Spacing Maximum
22.75 Inch | 577.85Millimeter
Base to Center Height
10 Inch | 254 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh