https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
COOPER BEARING
COOPER BEARING
03EBCP2200EXLAB
COOPER BEARING COOPER BEARING
Description
03EBCP2200EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 22"
Pillow Block Bearing; 8 Bolt Pillow Block; 22" Bore; 24-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 36" Minimum Bolt Spacing; 38-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
03EBCP2200EXLAB
BDI #
24715808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03EBCP2200EXLAB/p/24715808
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2282.94
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
2-1/4 Inch
Relubricatable
Yes
Insert Part Number
03E B 2200
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
5073
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 22" Bore; 24-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 36" Minimum Bolt Spacing; 38-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
37 Inch | 939.8 Millimeter
Bolt Spacing Maximum
38.063 Inch | 966.8Millimeter
Length Thru Bore
12.205 Inch | 310 Millimeter
Bolt Spacing Minimum
36 Inch | 914.4Millimeter
Base to Center Height
24.5 Inch | 622.3 Millimeter
Bore
22 Inch | 558.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

