

COOPER BEARING
COOPER BEARING
03EBCP360MGRLAB
COOPER BEARING COOPER BEARING
Description
03EBCP360MGRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 360MM POR
Pillow Block Bearing; 8 Bolt Pillow Block; 360MM Bore; 470MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 634MM Minimum Bolt Spacing; 686MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
03EBCP360MGRLAB
BDI #
24715826
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03EBCP360MGRLAB/p/24715826
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1118.7
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
42 Millimeter
Relubricatable
Yes
Insert Part Number
03E B 360M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
2572.7946
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 360MM Bore; 470MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 634MM Minimum Bolt Spacing; 686MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
18.504 Inch | 470 Millimeter
Bore
14.173 Inch | 360 Millimeter
Bolt Spacing Minimum
24.961 Inch | 634Millimeter
Nominal Bolt Center to Center
26 Inch | 660.4 Millimeter
Length Thru Bore
10.984 Inch | 279 Millimeter
Bolt Spacing Maximum
27.008 Inch | 686Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh