

COOPER BEARING
COOPER BEARING
03EBCP460MEXLAB
COOPER BEARING COOPER BEARING
Description
03EBCP460MEXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 460MM
Pillow Block Bearing; 8 Bolt Pillow Block; 460MM Bore; 550MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 754MM Minimum Bolt Spacing; 806MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
03EBCP460MEXLAB
BDI #
24715836
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03EBCP460MEXLAB/p/24715836
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1124.64
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
48 Millimeter
Relubricatable
Yes
Insert Part Number
03E B 460M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
3505.34997
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 460MM Bore; 550MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 754MM Minimum Bolt Spacing; 806MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
30.7 Inch | 779.8 Millimeter
Length Thru Bore
11.575 Inch | 294 Millimeter
Bolt Spacing Minimum
29.685 Inch | 754Millimeter
Bore
18.11 Inch | 460 Millimeter
Base to Center Height
21.654 Inch | 550 Millimeter
Bolt Spacing Maximum
31.732 Inch | 806Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh