

DODGE
DODGE
132988
DODGE DODGE
Description
132988 PILLOW BLOCK ; 2 11/16 STD PL-WC EXPANSION
Pillow Block Bearing; 4 Bolt Pillow Block; 2-11/16" Bore; 4-9/16" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 11" Minimum Bolt Spacing; 12" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
132988
BDI #
261446
Details
16849.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/132988/p/261446
Your Price
$ 16,849.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
43.94
EAN
0782475594719
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
132988
Weight / LBS
97
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-11/16" Bore; 4-9/16" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 11" Minimum Bolt Spacing; 12" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
4.563 Inch | 115.9 Millimeter
Bolt Spacing Maximum
12 Inch | 304.8Millimeter
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Length Thru Bore
11.5 Inch | 292.1 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Bolt Spacing Minimum
11 Inch | 279.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh