

DODGE
DODGE
3-15/16 SLV RTL PILLOW BLOCK MOD; 433299
DODGE DODGE
Description
3-15/16 SLV RTL PILLOW BLOCK MOD; 433299 ; NON-RETURNABLE PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 6-1/2" Base to Center Height; Shaft Mount Mount; Plain Bearing; 16-1/2" Minimum Bolt Spacing; 18" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
3-15/16 SLV RTL PILLOW BLOCK MOD; 433299
BDI #
27308192
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/3-15-16-SLV-RTL-PILLOW-BLOCK-MOD;-433299/p/27308192
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
104.19
EAN
0782475183715
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 6-1/2" Base to Center Height; Shaft Mount Mount; Plain Bearing; 16-1/2" Minimum Bolt Spacing; 18" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.938 Inch | 100.025 Millimeter
Base to Center Height
6.5 Inch | 165.1 Millimeter
Nominal Bolt Center to Center
17.3 Inch | 439.4 Millimeter
Bolt Spacing Minimum
16.5 Inch | 419.1Millimeter
Bolt Spacing Maximum
18 Inch | 457.2Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh