

DODGE
DODGE
4-7/16 SLV RTL PB MOD ; 433686
DODGE DODGE
Description
4-7/16 SLV RTL PB MOD ; 433686 ; NON RETURNABLE PILLOW BLOCK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 7" Base to Center Height; Shaft Mount Mount; Plain Bearing; 17-1/8" Minimum Bolt Spacing; 18-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
4-7/16 SLV RTL PB MOD ; 433686
BDI #
24472969
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4-7-16-SLV-RTL-PB-MOD-;-433686/p/24472969
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
144.96
EAN
0782475242252
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 7" Base to Center Height; Shaft Mount Mount; Plain Bearing; 17-1/8" Minimum Bolt Spacing; 18-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
17.125 Inch | 434.975Millimeter
Bolt Spacing Maximum
18.875 Inch | 479.425Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
8 Inch | 203.2 Millimeter
Nominal Bolt Center to Center
18 Inch | 457.2 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh