Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4Y10AD8-30MGX https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-4Y-10-A-8-GX-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyN3xpbWFnZS9qcGVnfGFETmhMMmd4WWk4eE1ESXlPREV5TURnM09URXpOQzlKVGtSRlJGUlFRbGhZV0ZoZk1rSk1WRjgwV1Y4eE1GOUJYemhmUjFoZk16QXdlRE13TUM1cWNHY3w5NTFiMzFjY2E1MDRiNzRhM2VjYmY2Y2Y2YjFkMjIxY2ZiNjhmZTdjNGVhYTQ5NTIwMTFkYTA0Njk1NDQxMGM1
20876937 Pillow Block Bearings 

EDT CORP EDT CORP

4Y10AD8-30MGX

Description

4Y10AD8-30MGX PILLOW BLOCK BALL BEARING ; 62MM OD 304/316 SS

Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 39.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 104.9MM Minimum Bolt Spacing; 130.3MM Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion

Part #

4Y10AD8-30MGX

BDI #
20876937

Details

1212.34 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,212.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.451
EAN
0883450907026
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4Y206-30MGX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Low Backing Height | Food Grade Grease Lubricant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 39.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 104.9MM Minimum Bolt Spacing; 130.3MM Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Base to Center Height
1.559 Inch | 39.6 Millimeter
Length Thru Bore
1.61 Inch | 40.9 Millimeter
Bolt Spacing Minimum
4.13 Inch | 104.9Millimeter
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Bolt Spacing Maximum
5.13 Inch | 130.3Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh