

EDT CORP
EDT CORP
4Y10GD8-16GX
EDT CORP EDT CORP
Description
4Y10GD8-16GX ; POR
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1.56" Base to Center Height; Set Screw Mount; Ball Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Part #
4Y10GD8-16GX
BDI #
20877483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4Y10GD8-16GX/p/20877483
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.544
EAN
0883450905657
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4Y206-16GX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Low Backing Height | Food Grade Grease Lubricant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1.56" Base to Center Height; Set Screw Mount; Ball Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Bolt Spacing Minimum
4.13 Inch | 104.9Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Base to Center Height
1.56 Inch | 39.624 Millimeter
Bolt Spacing Maximum
5.13 Inch | 130.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh