

EDT CORP
EDT CORP
4Y10GD8-19FX
EDT CORP EDT CORP
Description
4Y10GD8-19FX PILLOW BLOCK BALL BEARING ; 62MM OD POLYMER
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1.56" Base to Center Height; Set Screw Mount; Ball Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Part #
4Y10GD8-19FX
BDI #
20877665
Details
796.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4Y10GD8-19FX/p/20877665
Your Price
$ 796.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.544
EAN
0883450905664
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4Y206-19FX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Low Backing Height | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1.56" Base to Center Height; Set Screw Mount; Ball Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Base to Center Height
1.56 Inch | 39.624 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bolt Spacing Minimum
4.13 Inch | 104.9Millimeter
Bolt Spacing Maximum
5.13 Inch | 130.3Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh