

NTN
NTN
AELPP203-011
NTN NTN
Description
AELPP203-011 COMPLETE BEARING UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 11/16" Bore; 7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
AELPP203-011
BDI #
17146513
Details
70.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/AELPP203-011/p/17146513
Your Price
$ 70.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.18
EAN
0692314395998
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
AEL203-011
Seals
Single Lip Contact Contour Riding
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Has Trash Guard
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 11/16" Bore; 7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Actual Bolt Center to Center
2.7 Inch | 68.6Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Nominal Bolt Center to Center
2.7 Inch | 68.6 Millimeter
Base to Center Height
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh