 https://www.bdiexpress.com/medias/INDNTNPBXXXX-SPW-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NTJ8aW1hZ2UvanBlZ3xhR0ZtTDJnMVlpOHhNRFU0TnpFM05qVTJOamd4TkM5SlRrUk9WRTVRUWxoWVdGaGZVMUJYWDA5UVJVNWZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDViZjhkZTlkZjFhZmIwNDE3ZDU4ZDgyNGQxNGQ1MTlkOWQzZWQwZDc4Mjc4OThkMTEyYTA1NGVhMjdlNDE1ZTQ
                https://www.bdiexpress.com/medias/INDNTNPBXXXX-SPW-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NTJ8aW1hZ2UvanBlZ3xhR0ZtTDJnMVlpOHhNRFU0TnpFM05qVTJOamd4TkM5SlRrUk9WRTVRUWxoWVdGaGZVMUJYWDA5UVJVNWZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDViZjhkZTlkZjFhZmIwNDE3ZDU4ZDgyNGQxNGQ1MTlkOWQzZWQwZDc4Mjc4OThkMTEyYTA1NGVhMjdlNDE1ZTQ
                 https://www.bdiexpress.com/medias/INDNTNPBXXXX-SPW-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NTJ8aW1hZ2UvanBlZ3xhR0ZtTDJnMVlpOHhNRFU0TnpFM05qVTJOamd4TkM5SlRrUk9WRTVRUWxoWVdGaGZVMUJYWDA5UVJVNWZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDViZjhkZTlkZjFhZmIwNDE3ZDU4ZDgyNGQxNGQ1MTlkOWQzZWQwZDc4Mjc4OThkMTEyYTA1NGVhMjdlNDE1ZTQ
                https://www.bdiexpress.com/medias/INDNTNPBXXXX-SPW-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NTJ8aW1hZ2UvanBlZ3xhR0ZtTDJnMVlpOHhNRFU0TnpFM05qVTJOamd4TkM5SlRrUk9WRTVRUWxoWVdGaGZVMUJYWDA5UVJVNWZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDViZjhkZTlkZjFhZmIwNDE3ZDU4ZDgyNGQxNGQ1MTlkOWQzZWQwZDc4Mjc4OThkMTEyYTA1NGVhMjdlNDE1ZTQ
                
					
						
									NTN
								NTN
							
						
					CD1-SPW2222-315N#01
				 
				NTN NTN
Description
						
                            
								CD1-SPW2222-315N#01 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4.921" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
                         	Part #
	                    
	                      	CD1-SPW2222-315N#01
							BDI #
						
	                      	20392394
							
						
Details
                    
                        9483.4
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CD1-SPW2222-315N%2301/p/20392394
						
		
		
		
				Your Price
				
						
							$ 9,483.40 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					EAN
				0692314583159
					Weight / US pound
				0
					Product Group - BDI
				B00234
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Tapered Adapter Sleeve
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Spherical Roller Bearing
			Housing Material
				
					Ductile Iron
			Expansion / Non-expansion
				
					Expansion
			Mounting Bolts
				
					24 Millimeter
			Relubricatable
				
					Yes
			Insert Part Number
				
					MX-W22222EALLKW33C3
			Seals
				
					Single Lip Contact
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Double Row | Heavy Duty | 2 Open End Cover
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.ntnglobal.com
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4.921" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
			Bore
				
					3.938 Inch | 100.025 Millimeter
			Actual Bolt Center to Center
				
					13.8 Inch | 350.5Millimeter
			Base to Center Height
				
					4.921 Inch | 125 Millimeter
			Nominal Bolt Center to Center
				
					13.8 Inch | 350.5 Millimeter
			Length Thru Bore
				
					3.937 Inch | 100 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter