Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg CP4B324-USAF-120MTT
27322007 Pillow Block Bearings 

DODGE DODGE

CP4B324-USAF-120MTT

Description

CP4B324-USAF-120MTT PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)

4 Bolt Pillow Block; 120MM Bore; 160.274MM Base to Center Height; 444.5MM Nominal Bolt Center to Center; Shaft Mount Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 236MM Length Thru Bore; 22300 Insert Part Number; 2 Piece Split

Part #

039395

BDI #
27322007

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782475808380
Weight / US pound
0.01
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22300
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Closed End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
39395
Weight / LBS
0.01
Long Description
4 Bolt Pillow Block; 120MM Bore; 160.274MM Base to Center Height; 444.5MM Nominal Bolt Center to Center; Shaft Mount Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 236MM Length Thru Bore; 22300 Insert Part Number; 2 Piece Split
Nominal Bolt Center to Center
17.5 Inch | 444.5 Millimeter
Bore
4.724 Inch | 120 Millimeter
Bolt Spacing Minimum
16.732 Inch | 425Millimeter
Bolt Spacing Maximum
18.268 Inch | 464Millimeter
Base to Center Height
6.31 Inch | 160.274 Millimeter
Length Thru Bore
9.291 Inch | 236 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh