https://www.bdiexpress.com/medias/INDMORPBXXXX-DRPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NXxpbWFnZS9qcGVnfGFEazRMMmcwTlM4eE1EYzJOemd6TmpNNE1USXhOQzlKVGtSTlQxSlFRbGhZV0ZoZlJGSlFRbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58MWM5ZGNmOWM5YzcyMGI4ZmY3NDg4MTQ4OTRkODljNTgzOGVjNDBkNmE5MGE3N2Q3NjIzMjdiZWUxZjBkMGE2Yg
https://www.bdiexpress.com/medias/INDMORPBXXXX-DRPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NXxpbWFnZS9qcGVnfGFEazRMMmcwTlM4eE1EYzJOemd6TmpNNE1USXhOQzlKVGtSTlQxSlFRbGhZV0ZoZlJGSlFRbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58MWM5ZGNmOWM5YzcyMGI4ZmY3NDg4MTQ4OTRkODljNTgzOGVjNDBkNmE5MGE3N2Q3NjIzMjdiZWUxZjBkMGE2Yg
SEALMASTER
SEALMASTER
DRPB 307-2
SEALMASTER SEALMASTER
Description
DRPB 307-2 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 10.87" Minimum Bolt Spacing; 13.27" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
DRPB 307-2
BDI #
351509
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/DRPB-307-2/p/351509
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
30.781
EAN
0662288482451
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Felt Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
DRPB 307-2
Manufacturer Internal Number
551549
Weight / LBS
67.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 10.87" Minimum Bolt Spacing; 13.27" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
12.8 Inch | 325.1 Millimeter
Bolt Spacing Minimum
10.87 Inch | 276.098Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Bolt Spacing Maximum
13.27 Inch | 337.058Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

