TIMKEN
TIMKEN
DVP17K215SM
TIMKEN TIMKEN
Description
DVP17K215SM PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID-BLK
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7-7/8" Minimum Bolt Spacing; 9.62" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
DVP17K215SM
BDI #
766548
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/DVP17K215SM/p/766548
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.807
EAN
0883450195720
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22217
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
DVP17K215SM
Weight / LBS
32
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7-7/8" Minimum Bolt Spacing; 9.62" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
3.23 Inch | 82.042 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Bolt Spacing Minimum
7.875 Inch | 200.025Millimeter
Bolt Spacing Maximum
9.62 Inch | 244.348Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh