

SEALMASTER
SEALMASTER
EMP-214
SEALMASTER SEALMASTER
Description
NOT AVAILABLE IN US
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 88.9MM Base to Center Height; Set Screw Mount; Ball Bearing; 200.025MM Minimum Bolt Spacing; 257.175MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
EMP-214
BDI #
353782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EMP-214/p/353782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.211
EAN
0662461053478
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
AR-5214
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EMP-214
Manufacturer Internal Number
710154
Weight / LBS
29.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 88.9MM Base to Center Height; Set Screw Mount; Ball Bearing; 200.025MM Minimum Bolt Spacing; 257.175MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Bore
2.756 Inch | 70 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bolt Spacing Minimum
7.875 Inch | 200.025Millimeter
Bolt Spacing Maximum
10.125 Inch | 257.175Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh