https://www.bdiexpress.com/medias/INDFAFPBXXXX-LSAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQxOHxpbWFnZS9qcGVnfGFERTBMMmc0TXk4eE1EYzJPVE14TXpjNU1qQXpNQzlKVGtSR1FVWlFRbGhZV0ZoZlRGTkJUMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58OGJlZjc5ODcxNWFlZTBlYTBiYmFkYWQ3NmNmYzVlZDk2ODFiY2MxODI1ODc4MzEzM2Y3N2MxYjMxOWI3MGY2OA
https://www.bdiexpress.com/medias/INDFAFPBXXXX-LSAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQxOHxpbWFnZS9qcGVnfGFERTBMMmc0TXk4eE1EYzJPVE14TXpjNU1qQXpNQzlKVGtSR1FVWlFRbGhZV0ZoZlRGTkJUMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58OGJlZjc5ODcxNWFlZTBlYTBiYmFkYWQ3NmNmYzVlZDk2ODFiY2MxODI1ODc4MzEzM2Y3N2MxYjMxOWI3MGY2OA
TIMKEN
TIMKEN
LSAO1 3/16
TIMKEN TIMKEN
Description
LSAO1 3/16 PILLOW BLK BRG UNIT ; 2 BOLT 1.188IN BORE CAST IRON
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2-3/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LSAO1 3/16
BDI #
1365367
Details
589.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSAO1-3-16/p/1365367
Your Price
$ 589.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.935
EAN
0087796109391
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
GN103KLLB
Seals
Double Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LSAO1 3/16
Weight / LBS
6.47
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2-3/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter
Base to Center Height
2.375 Inch | 60.325 Millimeter
Actual Bolt Center to Center
6.6 Inch | 167.6Millimeter
Nominal Bolt Center to Center
6.6 Inch | 167.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

