https://www.bdiexpress.com/medias/INDMORPBXXXX-MFP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxNHxpbWFnZS9qcGVnfGFEQXdMMmc0TWk4eE1EYzJPRFk0TURjeE5ESTNNQzlKVGtSTlQxSlFRbGhZV0ZoZlRVWlFYelJDVEZSZk16QXdlRE13TUM1cWNHY3w5NGVkMjQ1MjgwMzliZDkzOWY1ZGMxZTkwZDIzZGI2NGYzMjU1MWQ2YTU2MTBmZWMxYWUzMTQ5NTg2MmNlMDI4
https://www.bdiexpress.com/medias/INDMORPBXXXX-MFP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxNHxpbWFnZS9qcGVnfGFEQXdMMmc0TWk4eE1EYzJPRFk0TURjeE5ESTNNQzlKVGtSTlQxSlFRbGhZV0ZoZlRVWlFYelJDVEZSZk16QXdlRE13TUM1cWNHY3w5NGVkMjQ1MjgwMzliZDkzOWY1ZGMxZTkwZDIzZGI2NGYzMjU1MWQ2YTU2MTBmZWMxYWUzMTQ5NTg2MmNlMDI4
SEALMASTER
SEALMASTER
MFP-316
SEALMASTER SEALMASTER
Description
MFP-316 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 80MM Bore; 100MM Base to Center Height; Set Screw Mount; Ball Bearing; 273.05MM Minimum Bolt Spacing; 311.15MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
710214
BDI #
353811
Details
6079.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MFP-316/p/353811
Your Price
$ 6,079.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
20.203
EAN
0662461053928
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
5316
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MFP-316
Manufacturer Internal Number
710214
Weight / LBS
44.5
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 80MM Bore; 100MM Base to Center Height; Set Screw Mount; Ball Bearing; 273.05MM Minimum Bolt Spacing; 311.15MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bolt Spacing Maximum
12.25 Inch | 311.15Millimeter
Bolt Spacing Minimum
10.75 Inch | 273.05Millimeter
Bore
3.15 Inch | 80 Millimeter
Base to Center Height
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

