SEALMASTER
SEALMASTER
MP-51
SEALMASTER SEALMASTER
Description
MP-51 PILLOW BLOCK BEARING UNIT ; 3-3/16" BORE 4" BASE-CTR 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 9-11/16" Minimum Bolt Spacing; 12-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
MP-51
BDI #
356073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP-51/p/356073
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.758
EAN
0662461013953
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
3-33
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP-51
Manufacturer Internal Number
701883
Weight / LBS
44.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 9-11/16" Minimum Bolt Spacing; 12-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
9.688 Inch | 246.075Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
12.563 Inch | 319.1Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Nominal Bolt Center to Center
11.1 Inch | 281.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh