Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSM380BRHSDQLAB https://www.bdiexpress.com/medias/INDTIMPBXXXX-8BLT-MSM-B-HS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NjZ8aW1hZ2UvanBlZ3xhRE5oTDJnek15OHhNREl5T0RJd01UVXlNVEU0TWk5SlRrUlVTVTFRUWxoWVdGaGZPRUpNVkY5TlUwMWZRbDlJVTE4ek1EQjRNekF3TG1wd1p3fGNiMDY2OTJjYzVmYWY1Mjg3YWQxMmUwZGYyNzA4MzI1ZWMyODU2NWJkMzgyYWI4YzJjZDA0YzA0MjJjYWE4YWU
21956037 Pillow Block Bearings 

TIMKEN TIMKEN

MSM380BRHSDQLAB

Description

MSM380BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; POR 380MM BORE RETAINED

Pillow Block Bearing; 8 Bolt Pillow Block; 380MM Bore; 464MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

MSM380BRHSDQLAB

BDI #
21956037

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992136237
Product Group - BDI
B04144
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
MSM380BR
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 380MM Bore; 464MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
14.961 Inch | 380 Millimeter
Base to Center Height
18.268 Inch | 464 Millimeter
Nominal Bolt Center to Center
26.9 Inch | 683.3 Millimeter
Length Thru Bore
7.874 Inch | 200 Millimeter
Actual Bolt Center to Center
26.9 Inch | 682Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh