

EDT CORP
EDT CORP
NA1AH-T7T-32-T
EDT CORP EDT CORP
Description
NA1AH-T7T-32-T ; POR
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; 5.88" Minimum Bolt Spacing; 6-3/4" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
NA1AH-T7T-32-T
BDI #
20883297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NA1AH-T7T-32-T/p/20883297
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.628
EAN
0883450916394
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Split Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
NAIUHT-32
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Split Poly-Round Insert | With Split Locking Sleeve | Gray Insert Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; 5.88" Minimum Bolt Spacing; 6-3/4" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Bolt Spacing Maximum
6.75 Inch | 171.45Millimeter
Bolt Spacing Minimum
5.88 Inch | 149.352Millimeter
Length Thru Bore
2.23 Inch | 56.642 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh