

EDT CORP
EDT CORP
NA9GE7-1-1/4
EDT CORP EDT CORP
Description
NA9GE7-1-1/4 PILLOW BLOCK BEARING ; POLYMER TAPPED BASE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; Not Relubricatable; Cast Polymer; Non-Expansion
Part #
NA9GE7-1-1/4
BDI #
20880453
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NA9GE7-1-1-4/p/20880453
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.544
EAN
0883450920254
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
NAIUE7-1-1/4
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Gray Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; Not Relubricatable; Cast Polymer; Non-Expansion
Actual Bolt Center to Center
3.2 Inch | 81.3Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
1.97 Inch | 50.038 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center to Center
3.2 Inch | 81.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh