

TIMKEN
TIMKEN
NAU4LKBP207-22
TIMKEN TIMKEN
Description
NAU4LKBP207-22 PILLOW BLOCK BALL BRG ; POLY-ROUND HU ASSY
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; 4-11/16" Minimum Bolt Spacing; 5-7/16" Maximum Bolt Spacing; Not Relubricatable; Polymer; Non-Expansion
Part #
NAU4LKBP207-22
BDI #
23242701
Details
581.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NAU4LKBP207-22/p/23242701
Your Price
$ 581.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.68
EAN
0883450642842
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
NAU4LK207-22
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw | Blue Housing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; 4-11/16" Minimum Bolt Spacing; 5-7/16" Maximum Bolt Spacing; Not Relubricatable; Polymer; Non-Expansion
Length Thru Bore
1.685 Inch | 42.8 Millimeter
Bolt Spacing Maximum
5.438 Inch | 138.125Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Bolt Spacing Minimum
4.688 Inch | 119.075Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh