SEALMASTER
SEALMASTER
NP-16TC CR
SEALMASTER SEALMASTER
Description
NP-16TC CR ; POR SEALMASTER BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 3-7/8" Minimum Bolt Spacing; 4-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
723597
BDI #
348104
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP-16TC-CR/p/348104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
2-1TC-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Corrosion Resistant | Skwezloc
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NP-16TC CR
Manufacturer Internal Number
723597
Weight / LBS
2.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 3-7/8" Minimum Bolt Spacing; 4-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bolt Spacing Maximum
4.375 Inch | 111.125Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Nominal Bolt Center to Center
4.2 Inch | 106.7 Millimeter
Bolt Spacing Minimum
3.875 Inch | 98.425Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh