https://www.bdiexpress.com/medias/INDNSKPBXXXX-NP-SC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDF8aW1hZ2UvanBlZ3xhR1poTDJnNU1DODVPREV3TURNNU16UXhNRGcyTDBsT1JFNVRTMUJDV0ZoWVdGOU9VRjlUUTE4eVFreFVYek13TUhnek1EQXVhbkJufGFkMGQwM2Y4M2ZjMjljY2UzMDcwZjEwYTlmMmYxODQ0MGY4OTFjNWZmYjU5OTkzNzFiYmM5ZjFjOTM5Yzc3MWQ
https://www.bdiexpress.com/medias/INDNSKPBXXXX-NP-SC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDF8aW1hZ2UvanBlZ3xhR1poTDJnNU1DODVPREV3TURNNU16UXhNRGcyTDBsT1JFNVRTMUJDV0ZoWVdGOU9VRjlUUTE4eVFreFVYek13TUhnek1EQXVhbkJufGFkMGQwM2Y4M2ZjMjljY2UzMDcwZjEwYTlmMmYxODQ0MGY4OTFjNWZmYjU5OTkzNzFiYmM5ZjFjOTM5Yzc3MWQ
RHP BEARING
RHP BEARING
NP25
RHP BEARING RHP BEARING
Description
NP25 PILLOW BLOCK BEARING ; 25MM ID 139MM LN 2 BOLT
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; 96.8MM Minimum Bolt Spacing; 112.7MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
NP25
BDI #
1413298
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP25/p/1413298
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.7
EAN
0747023018871
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
1025-25
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Self-Lubrication
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
15
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; 96.8MM Minimum Bolt Spacing; 112.7MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bore
0.984 Inch | 25 Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
4.437 Inch | 112.7Millimeter
Bolt Spacing Minimum
3.811 Inch | 96.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

