Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NPL-210C https://www.bdiexpress.com/medias/INDMORPBXXXX-NPL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4OXxpbWFnZS9qcGVnfGFHUTRMMmcyWlM4eE1EYzNNamMzTnpZMk5EVTBNaTlKVGtSTlQxSlFRbGhZV0ZoZlRsQk1YekpDVEZSZk16QXdlRE13TUM1cWNHY3w5YTUyZGYzM2RiYjBiMWFmNzNiOTBmZGMzMTczYjE2YjkwMWU3MGRkZjc3NjBlOWExMjM4MWEwMzliYjg4ODky
353505 Pillow Block Bearings 

SEALMASTER SEALMASTER

NPL-210C

Description

NPL-210C ; POR NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 55.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 152.4MM Minimum Bolt Spacing; 165.1MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

NPL-210C

BDI #
353505

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.541
EAN
0662461055069
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
5210C
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NPL-210C
Manufacturer Internal Number
710375
Weight / LBS
7.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 55.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 152.4MM Minimum Bolt Spacing; 165.1MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bolt Spacing Maximum
6.5 Inch | 165.1Millimeter
Bore
1.969 Inch | 50 Millimeter
Base to Center Height
2.189 Inch | 55.6 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh