

DODGE
DODGE
P2B-BASP-103
DODGE DODGE
Description
P2B-BASP-103 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-1/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 4" Minimum Bolt Spacing; 4-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
006025
BDI #
238927
Details
285.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-BASP-103/p/238927
Your Price
$ 285.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.45
EAN
0782475006236
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
006025
Weight / LBS
3.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-1/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 4" Minimum Bolt Spacing; 4-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
4.25 Inch | 107.95Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
4 Inch | 101.6Millimeter
Base to Center Height
1.25 Inch | 32 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh