

DODGE
DODGE
P2B-DL-107-HT
DODGE DODGE
Description
P2B-DL-107-HT PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4.68" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
075564
BDI #
24628967
Details
394.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DL-107-HT/p/24628967
Your Price
$ 394.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.73
EAN
0782475004768
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-107-HT
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Ring | High Temperature Range From 225 to 400 Degree F
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
75564
Weight / LBS
4.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4.68" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
5.44 Inch | 138.18Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Bolt Spacing Minimum
4.68 Inch | 118.87Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Base to Center Height
1.88 Inch | 47.752 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh