Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-EXL-300R-DRY ; 140868 https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-EXL-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MTd8aW1hZ2UvanBlZ3xhRFE1TDJneVppOHhNRFkyTlRRMU16WTRNamN4T0M5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBWWVRGOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58Yzc2YTZlMWM2ODdmMWZmMmFjN2EyOTRiM2YzYWM1MjIzMGNhNDE3MzUzYjA4NzkxMzgzOTE1MTg3MjVhOTkyNw
27302725 Pillow Block Bearings 

DODGE DODGE

P2B-EXL-300R-DRY ; 140868

Description

P2B-EXL-300R-DRY PIL BLOCK BRG, EXL BEARINGS (SMARTCATALOG)

2 Bolt Pillow Block; 3" Bore; 3.13" Base to Center Height; 9" Nominal Bolt Center to Center; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 4-1/2" Length Thru Bore; INS-EXL-300R-DRY Insert Part Number; 2 Piece Split

Part #

140868

BDI #
27302725

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
UNSPSC
31171500
EAN
782477505430
Weight / US pound
43
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-EXL-300R-DRY
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140868
Weight / LBS
43
Long Description
2 Bolt Pillow Block; 3" Bore; 3.13" Base to Center Height; 9" Nominal Bolt Center to Center; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 4-1/2" Length Thru Bore; INS-EXL-300R-DRY Insert Part Number; 2 Piece Split
Base to Center Height
3.13 Inch | 79.502 Millimeter
Bolt Spacing Maximum
10 Inch | 254Millimeter
Bore
3 Inch | 76.2 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Bolt Spacing Minimum
8.06 Inch | 204.724Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh