

DODGE
DODGE
P2B-LTB10-200
DODGE DODGE
Description
P2B-LTB10-200 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-3/16" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 6" Minimum Bolt Spacing; 6-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
032986
BDI #
242211
Details
1267.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-LTB10-200/p/242211
Your Price
$ 1,267.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.45
EAN
0782475015955
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-LT10-200
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Solid Lube Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
032986
Weight / LBS
5.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-3/16" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 6" Minimum Bolt Spacing; 6-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.188 Inch | 55.575 Millimeter
Bore
2 Inch | 50.8 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Bolt Spacing Maximum
6.688 Inch | 169.875Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh