

DODGE
DODGE
P2B-S2-215R
DODGE DODGE
Description
P2B-S2-215R PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7-15/16" Minimum Bolt Spacing; 8-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
070285
BDI #
247086
Details
1142.12
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-S2-215R/p/247086
Your Price
$ 1,142.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.13
EAN
0782475305919
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-215R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-S2-215R
Manufacturer Internal Number
070285
Weight / LBS
20.15
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7-15/16" Minimum Bolt Spacing; 8-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
8.313 Inch | 211.15Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Minimum
7.938 Inch | 201.625Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Length Thru Bore
3.594 Inch | 91.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh