Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-SCFS-25M-SHFS https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-SCFS-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5Mjd8aW1hZ2UvanBlZ3xhR1E0TDJobU1pOHhNRFkyTlRReU5qTTFOREl3Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDFORFJsTmZVMU5mTWtKTVZGOHpNREI0TXpBd0xtcHdad3wzZmMxOWU5N2E5Mjc1NmUzNDdhN2ExZDUxNTViNjllYWRmMjdkN2Y0YTdhZTAyYTE2YjFmNWE1OTBmMjBjYTkx
22800897 Pillow Block Bearings 

DODGE DODGE

P2B-SCFS-25M-SHFS

Description

P2B-SCFS-25M-SHFS PILLOW BLOCK BALL BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 93.5MM Minimum Bolt Spacing; 114.3MM Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion

Part #

137399

BDI #
22800897

Details

334.91 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 334.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.45
EAN
0781568904428
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137399
Weight / LBS
0.73
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 93.5MM Minimum Bolt Spacing; 114.3MM Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Bolt Spacing Maximum
4.5 Inch | 114.3Millimeter
Bore
0.984 Inch | 25 Millimeter
Bolt Spacing Minimum
3.681 Inch | 93.5Millimeter
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Length Thru Bore
1.339 Inch | 34.011 Millimeter
Base to Center Height
1.441 Inch | 36.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh