

DODGE
DODGE
P2B-SXRB-115-FF
DODGE DODGE
Description
P2B-SXRB-115-FF PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
068206
BDI #
246322
Details
259.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SXRB-115-FF/p/246322
Your Price
$ 259.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.81
EAN
0782476278762
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SXR-115-FF
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SXRB-115-FF
Weight / LBS
7.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Maximum
6.688 Inch | 169.875Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Base to Center Height
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh