Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-SXRB-50M ; 080917 https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-SXR-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODV8aW1hZ2UvanBlZ3xhR1ZpTDJneFlTOHhNRFkyTlRRMU16QTVNamc1TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDFOWVVsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YjdiMmU3YWVlYzUxYzE5ZWYzZDczYTA4MjZiMjBhMzU4OGEyNjdkYjhkNjE3Zjk5YTY5N2NiNGQ2ZTgyMzFhNw
27322572 Pillow Block Bearings 

DODGE DODGE

P2B-SXRB-50M ; 080917

Description

P2B-SXRB-50M; 080917 PILLOW BLOCK BRG ; NON-RETURNABLE SXR BALL BRGS - STANDARD

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 55.6MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 152.4MM Minimum Bolt Spacing; 169.7MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

P2B-SXRB-50M ; 080917

BDI #
27322572

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.75
EAN
0782477108419
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SXR-50M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Low Base | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
80917
Weight / LBS
3.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 55.6MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 152.4MM Minimum Bolt Spacing; 169.7MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Bolt Spacing Maximum
6.681 Inch | 169.7Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Length Thru Bore
2.252 Inch | 57.201 Millimeter
Base to Center Height
2.189 Inch | 55.6 Millimeter
Bore
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh