LINKBELT
LINKBELT
P3S237E
LINKBELT LINKBELT
Description
P3S237E ; POR MTO
Pillow Block Bearing; 2 Bolt Pillow Block; 2-5/16" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6-29/32" Minimum Bolt Spacing; 8-5/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P3S237E
BDI #
19272062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P3S237E/p/19272062
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.54
EAN
0662864011358
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
MB252-516-PA
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
C252-516
Manufacturer Internal Number
5804279
Weight / LBS
10
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-5/16" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6-29/32" Minimum Bolt Spacing; 8-5/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bore
2.313 Inch | 58.75 Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Bolt Spacing Maximum
8.156 Inch | 207.162Millimeter
Length Thru Bore
1.891 Inch | 48.031 Millimeter
Bolt Spacing Minimum
6.906 Inch | 175.412Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh