Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B-BZA-800 https://www.bdiexpress.com/medias/INDDODPBXXXX-BZA-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTZ8aW1hZ2UvanBlZ3xhRGszTDJnd015OHhNRFF5TWpVd01UZzJOelUxTUM5SlRrUkVUMFJRUWxoWVdGaGZRbHBCWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8ZmY5N2Y2MmI1MzM0Yjc3MDk2YjcxNDgxZDRiOTE5NTM4NDU1MzMyMmIwYmEzZmIyZDZmODFlMWI2YThlZWFmOQ
269474 Pillow Block Bearings 

DODGE DODGE

P4B-BZA-800

Description

P4B-BZA-800; 231150 PILLOW BLK BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 7" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 20-11/16" Minimum Bolt Spacing; 22-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

P4B-BZA-800

BDI #
269474

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
181.2
EAN
0782475266166
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-3/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Angle Split Housing | Bronze Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
231150
Weight / LBS
400
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 7" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 20-11/16" Minimum Bolt Spacing; 22-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
7 Inch | 177.8 Millimeter
Length Thru Bore
16 Inch | 406.4 Millimeter
Bolt Spacing Minimum
20.688 Inch | 525.475Millimeter
Bolt Spacing Maximum
22.313 Inch | 566.75Millimeter
Bore
8 Inch | 203.2 Millimeter
Nominal Bolt Center to Center
21.5 Inch | 546.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh