

DODGE
DODGE
P4B-DIAH-207R
DODGE DODGE
Description
P4B-DIAH-207R PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 9-17/64" Minimum Bolt Spacing; 10-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
060118
BDI #
21486894
Details
1679.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-DIAH-207R/p/21486894
Your Price
$ 1,679.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.82
EAN
0782475227747
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
S1U-DI-207R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Heavy Duty | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
081238
Weight / LBS
28
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 9-17/64" Minimum Bolt Spacing; 10-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
9.5 Inch | 241.3 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing Minimum
9.266 Inch | 235.356Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
10.25 Inch | 260.35Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh