Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B-IP-206L https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyMHxpbWFnZS9qcGVnfGFEZzNMMmd4T0M4eE1EYzNNRE0zTWpVNU1UWTBOaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNTVkJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w4YmJkMTYxZTZkMjk5ZGE1OGZhYmFhNDU2Y2FjMmIzMmNjYzFlOGI1NTQzMGQ3MGVjOGRmYWQ0YThkYTA0OTg0
246624 Pillow Block Bearings 

DODGE DODGE

P4B-IP-206L

Description

P4B-IP-206L PILLOW BLOCK BEARING

Pillow Block Bearing; 4 Bolt Pillow Block; 2-3/8" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-15/16" Minimum Bolt Spacing; 7-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

069556

BDI #
246624

Details

908.76 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 908.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.36
EAN
0782475311996
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-206L
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-IP-206L
Weight / LBS
16.25
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-3/8" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-15/16" Minimum Bolt Spacing; 7-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
6.938 Inch | 176.225Millimeter
Bolt Spacing Maximum
7.313 Inch | 185.75Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Length Thru Bore
3.422 Inch | 86.919 Millimeter
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh