

DODGE
DODGE
P4B-SD-314E
DODGE DODGE
Description
P4B-SD-314E; 066414 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/8" Bore; 6-3/8" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 15" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
P4B-SD-314E
BDI #
246033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-SD-314E/p/246033
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
97.4
EAN
0782475037094
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-SD-314
Seals
Dual Piston Ring
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Special Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-SD-314E SPECIAL DUTY
Weight / LBS
230
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/8" Bore; 6-3/8" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 15" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Bolt Spacing Minimum
15 Inch | 381Millimeter
Base to Center Height
6.375 Inch | 162 Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh