

DODGE
DODGE
P4B-SD-608
DODGE DODGE
Description
P4B-SD-608 SPECIAL DUTY ; POR
Pillow Block Bearing; 4 Bolt Pillow Block; 6-1/2" Bore; 11-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 27-1/2" Minimum Bolt Spacing; 30-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
066384
BDI #
246019
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-SD-608/p/246019
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
476.7
EAN
0782475036929
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
DU-SD-608
Seals
Dual Piston Ring
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Special Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-SD-608 SPECIAL DUTY
Manufacturer Internal Number
066384
Weight / LBS
1050
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-1/2" Bore; 11-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 27-1/2" Minimum Bolt Spacing; 30-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
6.5 Inch | 165.1 Millimeter
Nominal Bolt Center to Center
29 Inch | 736.6 Millimeter
Base to Center Height
11.25 Inch | 285.75 Millimeter
Bolt Spacing Maximum
30.5 Inch | 774.7Millimeter
Bolt Spacing Minimum
27.5 Inch | 698.5Millimeter
Length Thru Bore
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh