DODGE
DODGE
P4B522-S2-315R MOD
DODGE DODGE
Description
P4B522-S2-315R MOD PILLOW BLK ROLLER BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4.94" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12.59" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
068140
BDI #
25953253
Details
2087.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B522-S2-315R-MOD/p/25953253
Your Price
$ 2,087.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.515
EAN
0782476274115
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Has Flinger | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
68140
Weight / LBS
56.26
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4.94" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12.59" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.94 Inch | 125.476 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Length Thru Bore
4.7 Inch | 119.38 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Minimum
12.59 Inch | 319.79Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

