DODGE
DODGE
P4B522-S2-315RE MOD ; 138547
DODGE DODGE
Description
P4B522-S2-315RE MOD; 138547 ; PILLOW BLK ROLLER BRG NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4.94" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12.59" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
P4B522-S2-315RE MOD ; 138547
BDI #
24095425
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B522-S2-315RE-MOD-;-138547/p/24095425
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.49
EAN
0782477622014
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Has Flinger | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
56.26
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4.94" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12.59" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
3.938 Inch | 100.025 Millimeter
Base to Center Height
4.94 Inch | 125.476 Millimeter
Bolt Spacing Minimum
12.59 Inch | 319.79Millimeter
Length Thru Bore
4.7 Inch | 119.38 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh