INA
INA
PASEY35-XL-N
INA INA
Description
PASEY35-XL-N-I X-LIFE PILLOW BLOCK BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 122.1MM Minimum Bolt Spacing; 137.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
PASEY35-XL-N
BDI #
1176419
Details
162.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PASEY35-XL-N/p/1176419
Your Price
$ 162.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.45
EAN
4012802808711
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GAY35NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PASEY35
Weight / LBS
3.749
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 122.1MM Minimum Bolt Spacing; 137.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.378 Inch | 35 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Bolt Spacing Minimum
4.807 Inch | 122.1Millimeter
Bolt Spacing Maximum
5.429 Inch | 137.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh