LINKBELT
LINKBELT
PLB7885FRCT2
LINKBELT LINKBELT
Description
PLB7885FRCT2 PILLOW BLOCK ROLLER BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 3.347" Bore; 3-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
PLB7885FRCT2
BDI #
577005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PLB7885FRCT2/p/577005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.959
EAN
0662327419790
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22217LBC3
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | With Locknut and Washer | Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PLB7885FRCT2
Manufacturer Internal Number
5841979
Weight / LBS
40
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3.347" Bore; 3-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.347 Inch | 85.014 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Minimum
9.875 Inch | 250.83Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh