TIMKEN
TIMKEN
QAASN22A115SB
TIMKEN TIMKEN
Description
QAASN22A115SB PILLOW BLOCK SPH RLR BRG ; SN 2 115MM
Pillow Block Bearing; 2 Bolt Pillow Block; 115MM Bore; 150MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 367MM Minimum Bolt Spacing; 400MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAASN22A115SB
BDI #
778108
Details
4085.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAASN22A115SB/p/778108
Your Price
$ 4,085.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
31.326
EAN
0883450351911
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22222
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
88
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 115MM Bore; 150MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 367MM Minimum Bolt Spacing; 400MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
15.1 Inch | 383.5 Millimeter
Bolt Spacing Minimum
14.449 Inch | 367Millimeter
Length Thru Bore
6.299 Inch | 160 Millimeter
Bolt Spacing Maximum
15.748 Inch | 400Millimeter
Bore
4.528 Inch | 115 Millimeter
Base to Center Height
5.91 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh