TIMKEN
TIMKEN
QASN18A308SN
TIMKEN TIMKEN
Description
QASN18A308SN PILLOW BLK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 4.409" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 11.42" Minimum Bolt Spacing; 12.87" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QASN18A308SN
BDI #
778551
Details
2003.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QASN18A308SN/p/778551
Your Price
$ 2,003.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
21.448
EAN
0883450355445
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22218
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QASN18A308SN
Weight / LBS
56
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 4.409" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 11.42" Minimum Bolt Spacing; 12.87" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
4.02 Inch | 102.108 Millimeter
Base to Center Height
4.409 Inch | 112 Millimeter
Bolt Spacing Minimum
11.42 Inch | 290.068Millimeter
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Bolt Spacing Maximum
12.87 Inch | 326.898Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh