

EDT CORP
EDT CORP
QB1GB9-3/4
EDT CORP EDT CORP
Description
QB1GB9-3/4 PILLOW BLOCK BEARING ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 3-1/4" Minimum Bolt Spacing; 4.38" Maximum Bolt Spacing; Not Relubricatable; Cast Polymer; Non-Expansion
Part #
QB1GB9-3/4
BDI #
20873713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QB1GB9-3-4/p/20873713
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.408
EAN
0883450875615
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
QBIUB9-3/4
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Black Green Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 3-1/4" Minimum Bolt Spacing; 4.38" Maximum Bolt Spacing; Not Relubricatable; Cast Polymer; Non-Expansion
Length Thru Bore
1.484 Inch | 37.694 Millimeter
Bolt Spacing Minimum
3.25 Inch | 82.55Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bolt Spacing Maximum
4.38 Inch | 111.252Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh