

EDT CORP
EDT CORP
QF1AJ-T7T-38-T
EDT CORP EDT CORP
Description
QF1AJ-T7T-38-T PILLOW BLOCK BEARING ; NON-RETURNABLE 110MM OD SS
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/8" Bore; 2-3/4" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; 6.44" Minimum Bolt Spacing; 8.13" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
QF1AJ-T7T-38-T
BDI #
22529732
Details
10413.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QF1AJ-T7T-38-T/p/22529732
Your Price
$ 10,413.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.01
EAN
0883450518062
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw Split Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
QFIUJT-38
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Split Poly-Round Insert | With Split Locking Sleeve | Black Insert Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/8" Bore; 2-3/4" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; 6.44" Minimum Bolt Spacing; 8.13" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Bore
2.375 Inch | 60.325 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Length Thru Bore
2.66 Inch | 67.564 Millimeter
Bolt Spacing Minimum
6.44 Inch | 163.576Millimeter
Bolt Spacing Maximum
8.13 Inch | 206.5Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh