

EDT CORP
EDT CORP
QF1AK9-70
EDT CORP EDT CORP
Description
QF1AK9-70 ; POR
Pillow Block Bearing; 2 Bolt Pillow Block; 4-3/8" Bore; 3" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 7.44" Minimum Bolt Spacing; 9.13" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
QF1AK9-70
BDI #
20874259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QF1AK9-70/p/20874259
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.073
EAN
0883450878784
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
No
Insert Part Number
QFIUK9-70
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Black Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4-3/8" Bore; 3" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 7.44" Minimum Bolt Spacing; 9.13" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bolt Spacing Maximum
9.13 Inch | 231.9Millimeter
Length Thru Bore
2.922 Inch | 74.219 Millimeter
Bolt Spacing Minimum
7.44 Inch | 188.976Millimeter
Bore
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh